Referencias
Bahco:91-027-5P
Rubix:799021136000
EAN:7311518032616

Detalles de producto : HOJA DE CALAR 77 MM DE ANCLAJE EN T PARA CORTES EN MADERA 91-W
Standardized T-shank (also referred to as Euro shank)
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HCS: Carbon steel, is suitable for cutting through wood, plastic and other soft materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel
The sawblades are shatterproof and suitable for cutting through all types of material
5 blades packed on informative card
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HCS: Carbon steel, is suitable for cutting through wood, plastic and other soft materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel
The sawblades are shatterproof and suitable for cutting through all types of material
5 blades packed on informative card
Información técnica
Atributos
| Peso neto | 22 g |
|---|---|
| Longitud | 77 mm |
| Material | carbon steel |
Mostrar UNSPSC/ECL@SS/Customs
5,19 € Sin IVA
/ unidad
6,28 € IVA incluido
- Entrega estimada (15) días
