Referencias
Ansell:11-281-18-WIDE
Rubix:799344361000
fabricante:11281180-W

Detalles de producto : MANGUITO T-18 11-281 HYFLEX ANCHO
- Best-in-class Cut Resistance Technology
INTERCEPT™ Cut Resistance Technology has been tested to perform at or exceed industry standards. This Ansell proprietary technology offers best-in-class cut protection and increased comfort.
- Best-in-class Comfort
The seamless design and the width options make these HyFlex® sleeves the worker’s best choice for all-day comfort.
High Cut High Comfort Sleeve with a Compression Profile.
Cualidades
- INTERCEPT™ Cut Resistance Technology provides best-in-class cut protection and a soft and cool feel to the worker
- The seamless design and the options of lengths and widths ensure an excellent fit and makes it the No. 1 choice for all-day comfort
- The HyFlex® 11-280 & 11-281 INTERCEPT™ sleeves are engineered to perform in combination with any HyFlex® cut resistant glove
- Available in two versions: Wide & Narrow
- Compliant with FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600
Aplicaciones
Glass repair and replacement|Handling metal sheets & panels
Información técnica
Atributos
| Tipo | tener mangas |
|---|---|
| Tamaño | 18 |
| Nivel de resistencia al corte | d |
| Contacto con alimentos | si |
| Entorno de uso | seco |
| Nivel de resistencia a la abrasión | 2 |
| Longitud | 450 mm |
Mostrar UNSPSC/ECL@SS/Customs
6,27 € Sin IVA
/ unidad
7,59 € IVA incluido
- Entrega estimada (15) días