Referencias
Klüber Lubrication:PETAMO GHY 133 N 400G
Rubix:798489255000
fabricante:0940610591
Detalles de producto : CARTUCHO 400 GR GRASA PETAMO GHY 133 N
Reduced maintenance due to lifetime lubrication Wide service temperature range allows a variety of applications Reliable operation and long service life due to excellent protection against wear and corrosion, especially in water pump bearings and clutch release bearings
Cualidades
•Resistance to high temperatures
High resistance to oxidation
Efficient wear protection even at high temperatures
Good corrosion protection
Good water resistance
High resistance to oxidation
Efficient wear protection even at high temperatures
Good corrosion protection
Good water resistance
Información técnica
Atributos
| Capacidad | 400 g |
|---|---|
| Base | mineral oil |
| Rango | petamo ghy 133 n |
Mostrar UNSPSC/ECL@SS/Customs
38,59 € Sin IVA
/ unidad
46,69 € IVA incluido
- Entrega estimada (15) días