Referencias
Parker:WFS66/38ZSCF
Rubix:798562698000
fabricante:WFS66/38ZSCF


Resumen técnico
| Tipo | conexión de brida ermeto en ángulo recto (adaptador de brida codo de 90°) |
|---|---|
| Modelo | wfs66/38zscf |
| Presión de servicio máx. | 420 bar |
Detalles de producto : WFS66/38ZSCF
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. It is a static face seal using a high durometer O-ring for the seal and clamps and bolts for holding power. The O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
• Ease of disassembly through use of split clamps possible
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
• Ease of disassembly through use of split clamps possible
El conjunto incluye: Adaptador con bridas divididas, pernos métricos, junta tórica y tuerca funcional EO2
Tamaño del perno: Estándar
Tipo de conexión: ISO 8434-1 / 38S
División: División de conectores de alta presión para Europa
Tamaño de la brida: 1 1/2
Tipo de brida: Adaptador de brida acodada de 90°
Material: Acero galvanizado
Tipo de puerto: SAE 6000 / ISO 6162-2
Tamaño del perno: Estándar
Tipo de conexión: ISO 8434-1 / 38S
División: División de conectores de alta presión para Europa
Tamaño de la brida: 1 1/2
Tipo de brida: Adaptador de brida acodada de 90°
Material: Acero galvanizado
Tipo de puerto: SAE 6000 / ISO 6162-2
Información técnica
Atributos
| Tipo | conexión de brida ermeto en ángulo recto (adaptador de brida codo de 90°) |
|---|---|
| Modelo | wfs66/38zscf |
| Presión de servicio máx. | 420 bar |
| Diámetro nominal (métrico) | 38.1 mm |
| Material | acero galvanizado |
| Tamaño | 1 1/2 |
| Norma | ISO 8434-1 / 38S |
| Acoplamiento | sae 6000 / iso 6162-2 |
Mostrar UNSPSC/ECL@SS/Customs
374,26 € Sin IVA
/ unidad
452,85 € IVA incluido
- Entrega estimada (15) días