Referencias
Parker:PGFS108S61SM
Rubix:798767862000


Resumen técnico
| Tipo | contrabrida de soldadura ermeto pgfs108s61sm |
|---|---|
| Modelo | pgfs108s61sm |
| Presión de servicio máx. | 420 bar |
Detalles de producto : PGFS108S61SM
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. The static O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. High grade bolts ensure the holding power for dynamic applications up to 420 bar.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
El conjunto incluye: Solo brida
Tipo de conexión: Contrabridas de soldadura por encastre
División: División de conectores de alta presión para Europa
Tamaño de la brida: 2
Tipo de brida: Brida recta completa
Material: Acero, sumergido en aceite
Tipo de puerto: SAE 3000 / ISO 6162-1
Tamaño del tubo: Máx. 60,3
Tipo de conexión: Contrabridas de soldadura por encastre
División: División de conectores de alta presión para Europa
Tamaño de la brida: 2
Tipo de brida: Brida recta completa
Material: Acero, sumergido en aceite
Tipo de puerto: SAE 3000 / ISO 6162-1
Tamaño del tubo: Máx. 60,3
Información técnica
Atributos
| Tipo | contrabrida de soldadura ermeto pgfs108s61sm |
|---|---|
| Modelo | pgfs108s61sm |
| Presión de servicio máx. | 420 bar |
| Diámetro nominal (métrico) | 51 mm |
| Material | acero, sumergido en aceite |
| Tamaño | 2 |
| Norma | ISO 6162-1/-2 |
| Acoplamiento | lasmoef tegenflens (sae socket weld counterflange) voor iso 6162-1/-2 |
Mostrar UNSPSC/ECL@SS/Customs
66,26 € Sin IVA
/ unidad
80,17 € IVA incluido
- Entrega estimada (15) días