Referencias


Resumen técnico
| Presión de servicio máx. | 200 bar |
|---|---|
| Diámetro de conexión | 0.25 '' |
| Tipo | manómetro electrónico scjn-100-01 |
Detalles de producto : SCJN-100-01
The ServiceJunior measures, displays and stores pressures in a single device. It features an extremely robust design in a metal housing and is easy to operate. Accurate measurements over a wide pressure range usually require multiple mechanical gauges. Due to the high accuracy, resolution and long-term stability as well as the 4 1/2-digit display, the ServiceJunior performs this task with only one instrument.
Pressure peaks are reliably detected with a sampling rate of 10 ms. Using the MIN-/MAX function, the minimum and maximum pressure is automatically stored and can be called up at the push of a button.
The optionally available data logger with real-time clock records not only the current measured values but also the MIN- and MAX-values. Parker's typical automatic data compression with start/stop function eliminates the need for complex calculations and tedious configurations. A measurement of up to 24 hours can be started simply by pressing a button. The stored measurement data is transferred to a computer or laptop via the USB interface. Due to the universal CSV format, the data can be evaluated and documented independently of special software.
Markets:
• Industrial Equipment & Products
• Mining
• Off-Highway Mobile Equipment
• Transportation
• Marine/Offshore
• Power Generation
Features/Benefits:
• Extremely robust and reliable due to metal housing
• One-button recording eliminates the need for complex calculations and tedious configurations
• Memory optimization through automatic data compression
• Suitable for measuring hydraulic and pneumatic system pressures
Applications:
• Maintenance and service
• Pressure test
• Leakage test
• Monitoring and commissioning
• Quality assurance and laboratory
División: División de acoplamientos rápidos
Industria: Minería, generación de energía y energías renovables, marina, transporte, maquinaria todoterreno, equipos de fabricación industrial
Rango de medición de presión: 0 a 100 bar
Serie de productos: SensoControl ServiceJunior
Estilo del producto: Dispositivo de medición
Tipo de producto: Equipo de pruebas de diagnóstico
Tecnología: Control de procesos | Hidráulica | Manipulación de fluidos y gases
Información técnica
| Presión de servicio máx. | 200 bar |
|---|---|
| Diámetro de conexión | 0.25 '' |
| Tipo | manómetro electrónico scjn-100-01 |
| Material | acero inoxidable; nbr |
| Presión de servicio mín. | 0 bar |
| Precisión | 0,5% fs ±1 cyfra |
- Entrega estimada en (15) días