Referencias
Parker:1D046-18-10
Rubix:798107991000
fabricante:1D046-18-10

Documentos
Detalles de producto : 1D046-18-10
Parker's Parkrimp No-Skive medium pressure fittings - 46 series - are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 46 series fittings have chromium-6-free plating and are used with Parker wire braided hydraulic hoses such as Elite No-Skive with standard, tough or super tough cover, No-Skive Compact water cleaning hoses, No-Skive Compact Rail Hoses with fire retardant cover, No-Skive Compact Twin Constant Pressure hoses with tight bend radius and a lot more.
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Injection Moulding
· Transportation
· Forestry and Agriculture
· Materials Handling
· Pulp and Paper
Features/Benefits:
· Matched hose und fitting system guarantees an approved and safe combination and the highest quality and safety
combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Large injection moulding machines
· Agriculture and forestry machines
· Container handling machines
· High pressure cleaners
· Paper machines
Parker Parkrimp medium pressure fittings - 46series are compatible with the following hoses:
· 441 and 441RH
· 461LT
· 462, 462CLF, 462TC and 462ST
· 463
· 492 and 492ST
· 692 and 692Twin
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Injection Moulding
· Transportation
· Forestry and Agriculture
· Materials Handling
· Pulp and Paper
Features/Benefits:
· Matched hose und fitting system guarantees an approved and safe combination and the highest quality and safety
combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Large injection moulding machines
· Agriculture and forestry machines
· Container handling machines
· High pressure cleaners
· Paper machines
Parker Parkrimp medium pressure fittings - 46series are compatible with the following hoses:
· 441 and 441RH
· 461LT
· 462, 462CLF, 462TC and 462ST
· 463
· 492 and 492ST
· 692 and 692Twin
Aplicación: Hidráulica
Material del cuerpo: Acero
Marca: Parker
Tamaño de la conexión 1: Diámetro interior de la manguera de 15,9 mm, diámetro interior de la manguera de 5/8 pulgadas, -10 (tamaño)
Tamaño de la conexión 1: Tamaño -10
Tipo de conexión 1: Manguera
Tamaño de la conexión 2: Rosca M26x1,5 mm
Tamaño de la conexión 2: 18 mm
Tipo de conexión 2: Macho, métrico L, Rígida, cono de 24°
Tipo de conexión 2: Macho métrico L - Rígida (cono de 24°)
Longitud de conexión: 29 mm (véase la leyenda B del dibujo)
División: División de mangueras de polímero Europa
Longitud del racor: 54 mm (véase la leyenda A del dibujo)
Tamaño hexagonal: 27 mm (véase la leyenda H del dibujo)
Sector: equipos de fabricación industrial, maquinaria todoterreno, transporte
Presión máxima de funcionamiento: 28,0, 280
Tipo de puerto: DKOL
Forma: recta
Especificaciones cumplidas: ISO 12151-2-S-L
Tecnología: manejo de fluidos y gases
Diámetro exterior del tubo: 18
Material del cuerpo: Acero
Marca: Parker
Tamaño de la conexión 1: Diámetro interior de la manguera de 15,9 mm, diámetro interior de la manguera de 5/8 pulgadas, -10 (tamaño)
Tamaño de la conexión 1: Tamaño -10
Tipo de conexión 1: Manguera
Tamaño de la conexión 2: Rosca M26x1,5 mm
Tamaño de la conexión 2: 18 mm
Tipo de conexión 2: Macho, métrico L, Rígida, cono de 24°
Tipo de conexión 2: Macho métrico L - Rígida (cono de 24°)
Longitud de conexión: 29 mm (véase la leyenda B del dibujo)
División: División de mangueras de polímero Europa
Longitud del racor: 54 mm (véase la leyenda A del dibujo)
Tamaño hexagonal: 27 mm (véase la leyenda H del dibujo)
Sector: equipos de fabricación industrial, maquinaria todoterreno, transporte
Presión máxima de funcionamiento: 28,0, 280
Tipo de puerto: DKOL
Forma: recta
Especificaciones cumplidas: ISO 12151-2-S-L
Tecnología: manejo de fluidos y gases
Diámetro exterior del tubo: 18
Información técnica
Atributos
| Tipo | adaptador giratorio |
|---|---|
| Material | acero |
| Ejecución | 46 |
| Diámetro exterior de tubo | 18 mm |
| Diámetro de rosca | 26 mm |
Mostrar UNSPSC/ECL@SS/Customs
15,49 € Sin IVA
/ unidad
18,74 € IVA incluido
- Entrega estimada (15) días
