Referencias
Parker:0132 10 60
Rubix:798033257000
fabricante:0132 10 60
EAN:0820099116471


Resumen técnico
| Tipo | conector de lengüeta de fijación automática (racor de lengüeta de acción rápida) |
|---|---|
| Material | latón |
Detalles de producto : 0132 10 60 RACOR DE ESPIGA RAPIDO PARA RACOR UNIVERSAL LATON Ø10MM
This range of fittings is designed to meet the requirements of the automotive and robotics industries, provides optimum CNOMO manufacturing quality, simple installation, reliable operation and a long service life.
Features/Benefits:
- Perfect for Self-Fastening NBR Hose
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant
- Ergonomic and Time-Saving
• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for a quick connection of self-fastening hose to a female port.
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N
Features/Benefits:
- Perfect for Self-Fastening NBR Hose
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant
- Ergonomic and Time-Saving
• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for a quick connection of self-fastening hose to a female port.
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N
Aplicación: Neumática, refrigeración, procesos automovilísticos, lubricación, transmisión de fluidos, embalaje, maquinaria industrial
Material del cuerpo: latón
Tamaño de la rosca de conexión: 10 mm
División: División de conectores de baja presión para Europa
Para tipo de fluido: Refrigerantes, aire comprimido
Materiales de construcción: Latón (tuerca)
Presión máxima de funcionamiento: 16
Temperatura máxima de funcionamiento: 100
Temperatura mínima de funcionamiento: -20
Tipo de producto: Conectores de espiga con fijación automática para manguera NBR
Cantidad por caja: 10
Forma: Conector de espiga con fijación automática para racor de compresión de latón
Especificaciones cumplidas: RoHS DI: 2002/95/CE, RoHS 2011/65/CE, PED DI: 97/23/CE, REACH DI: 1907/2006, CNOMO E07.21.115N
Diámetro interior del tubo: 9,5 mm
Diámetro exterior del tubo: 16 mm (O.D.)
Peso: 0,03
Material del cuerpo: latón
Tamaño de la rosca de conexión: 10 mm
División: División de conectores de baja presión para Europa
Para tipo de fluido: Refrigerantes, aire comprimido
Materiales de construcción: Latón (tuerca)
Presión máxima de funcionamiento: 16
Temperatura máxima de funcionamiento: 100
Temperatura mínima de funcionamiento: -20
Tipo de producto: Conectores de espiga con fijación automática para manguera NBR
Cantidad por caja: 10
Forma: Conector de espiga con fijación automática para racor de compresión de latón
Especificaciones cumplidas: RoHS DI: 2002/95/CE, RoHS 2011/65/CE, PED DI: 97/23/CE, REACH DI: 1907/2006, CNOMO E07.21.115N
Diámetro interior del tubo: 9,5 mm
Diámetro exterior del tubo: 16 mm (O.D.)
Peso: 0,03
Información técnica
Atributos
| Peso neto | 30 g |
|---|---|
| Peso con embalaje | 312 g |
| Tipo | conector de lengüeta de fijación automática (racor de lengüeta de acción rápida) |
| Material | latón |
| Ejecución | recht |
| Diámetro exterior de tubo | 19 mm |
| 60 mm | |
| 60 mm |
Mostrar UNSPSC/ECL@SS/Customs
7,52 € Sin IVA
/ unidad
9,10 € IVA incluido
- Entrega estimada (15) días