Referencias
Bosch:GTB 18V-45 (06019K7001)
Rubix:799035875000
fabricante:06019K7001
EAN:4059952581156



Documentos
Detalles de producto : ATORNILLADOR GTB 18V-45 + L-BOXX
Atornillador a batería para construcción en seco GTB 18V-45 (Batería y cargador no incluidos, porta-bits, punta PH2)
Cualidades
•Powerful, efficient tool with 4,500 rpm for faster fastening of partition walls
Ergonomic design reduces fatigue and provides a more comfortable grip
Long runtime as it drives three times more screws per charge thanks to PowerSAVE technology
No need to remove the depth gauge when unscrewing a screw thanks to the new pivoting depth stop
Weighs only 0.95 kg thanks to Bosch direct drive design
Ergonomic design reduces fatigue and provides a more comfortable grip
Long runtime as it drives three times more screws per charge thanks to PowerSAVE technology
No need to remove the depth gauge when unscrewing a screw thanks to the new pivoting depth stop
Weighs only 0.95 kg thanks to Bosch direct drive design
Información técnica
Atributos
| Tensión | 18 V |
|---|---|
| Par máximo | 6 N.m |
| Peso | 0.95 kg |
| Inalámbrico | si |
| Velocidad máx. | 4500 rpm |
| Embalaje | 1 pack |
| Capacidad de atornillado | 6 mm |
Mostrar UNSPSC/ECL@SS/Customs
273,60 € Sin IVA
/ unidad
331,06 € IVA incluido
- Entrega estimada (15) días
