Referencias
THK:SHS30LR1SS
Rubix:963300015087

Documentos
Detalles de producto : BLOCK SHS30LRSSGK
Since each row of balls is arranged at a contact angle of 45°, this model can be used in all directions.
The LM block has the same cross-sectional shape as model SHS-R, but has a longer overall LM block length (L) and a greater rated load.
Información técnica
Atributos
| Anchura | 60 mm |
|---|---|
| Longitud | 131 mm |
| Altura en carril | 45 mm |
| Tamaño de diseño | 30 mm |
Mostrar UNSPSC/ECL@SS/Customs
230,02 € Sin IVA
/ unidad
278,32 € IVA incluido
- En stock; entrega ≈24/48h
