Referencias
NSK:RAA-55-BNK6Z
Rubix:798295760000

Documentos
Detalles de producto : BLOCK RAA55BNK6Z
The most advanced Roller Guides, representing the culmination of NSK's analysis technology and tribology. With a complete lineup featuring high-load capacity and high rigidity, the RA Series meets the needs of a wide range of applications.
Aplicaciones
Machine Tools;Semiconductor Manufacturing Equipment;General Industrial Devices;Medical Equipment
Información técnica
Atributos
| Anchura | 100 mm |
|---|---|
| Longitud | 3600 mm |
| Altura en carril | 80 mm |
| Tamaño de diseño | 55 mm |
Mostrar UNSPSC/ECL@SS/Customs
638,40 € Sin IVA
/ unidad
772,46 € IVA incluido
- Entrega estimada (15) días
