NIVEL REDSTICK BLACKBONE 40 CM MAGNETICO
Nivel Spirit / Láser / Enmarcado / Digital Milwaukee
Ver información técnicaReferencias
Milwaukee:4932459061
Rubix:799321582000
fabricante:4932459061
EAN:4002395280322
Detalles de producto : NIVEL REDSTICK BLACKBONE 40 CM MAGNETICO
All-metal BACKBONE™. Strong and durable frame. Reinforced vial retention. SHARPSITE™ vial technology improves the readability of the vial. Wide, durable handles for comfort and portability. Precision milled measuring surface provides accuracy in all working positions. High contrast vial system is easy to clean and optimises visibility. Shock absorbing end caps protect the frame. Overmolded, non-slip grips stick to the wall and prevent sliding. Durable, all-metal hang hole for storage. Accurate to 0.029° (0.0005 ˝/in, 0.5 mm/m) In normal and reverse position. Amplified rare earth magnets for maximum holding power.
Información técnica
Atributos
| Longitud | 400 mm |
|---|---|
| Tipo | nivel spirit |
Mostrar UNSPSC/ECL@SS/Customs
62,30 € Sin IVA
/ unidad
75,38 € IVA incluido
- Entrega estimada (15) días

