Referencias
Stieber:AV 45
Rubix:930004500070


Resumen técnico
| Diámetro interior | 45 mm |
|---|---|
| Diámetro exterior | 155 mm |
| Anchura | 80 mm |
Documentos
Detalles de producto : AV 45
Type AV is a roller type freewheel. It is self-contained, centered by plain bearings for low rotational speeds, and sealed using shield protected metallic labyrinth seals. Unit is delivered grease lubricated, ready to install in a horizontal or vertical position. Primarily used as a backstop, the torque capacity is high for a minimum space requirement. This design is suitable for use in difficult environments. A bolt, secured to a fixed part of the machine and passing through the slot in the torque arm, provides the rotational stop. Radial clearance on this bolt should be equal to 1–3 % of the slot width.The torque arm and the bearings must not be prestressed. The roller design makes the AV type ideal for light indexing applications.
Información técnica
Atributos
| Diámetro interior | 45 mm |
|---|---|
| Diámetro exterior | 155 mm |
| Anchura | 80 mm |
| Material | steel |
| Serie | av |
| Diámetro del orificio | 45 |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días