Referencias
Gates:SLEEVE SIZE 48 STANDARD
Rubix:925348001081
fabricante:990154801
EAN:5412571949001



Documentos
Detalles de producto : EUROGRIP 48 CAUCHO
Gates is the exclusive manufacturer of EuroGrip® Coupling Kits for select VW and Volvo models. Our years of collaboration with these leading automotive OEMs, enables us to design, engineer, and manufacture next generation, first-fit drive accessories for use in compact engine designs.
Cualidades
Flexible design accommodates component misalignment
Fiber-loaded construction maximizes torque capability, controls damping and extends part life
Excellent dimensional stability at high rotational speeds
Lubricated jacket minimizes coupling and end piece wear and retains tooth integrity
Predictable shear properties allow for component protection
Zero backlash and no moving parts enable silent operation
Designed for specific VW and Volvo vehicles
Coupling Kit includes: EuroGrip® Coupling, decoupler pulley.
Fiber-loaded construction maximizes torque capability, controls damping and extends part life
Excellent dimensional stability at high rotational speeds
Lubricated jacket minimizes coupling and end piece wear and retains tooth integrity
Predictable shear properties allow for component protection
Zero backlash and no moving parts enable silent operation
Designed for specific VW and Volvo vehicles
Coupling Kit includes: EuroGrip® Coupling, decoupler pulley.
Información técnica
Atributos
| Tamaño | 48 |
|---|---|
| Material | chloroprene rubber |
| Temperatura máx. | 100 °C |
| Peso | 0.45 kg |
| Temperatura mín. | -25 °C |
| Diámetro exterior | 126 mm |
| Tipo | coupling kit |
Mostrar UNSPSC/ECL@SS/Customs
187,05 € Sin IVA
/ unidad
226,33 € IVA incluido
- Entrega estimada (15) días
