Referencias
Gates:SLEEVE SIZE 42 STANDARD
Rubix:925342001081
fabricante:990154201
EAN:5412571948981

Documentos
Detalles de producto : EUROGRIP 42 CAUCHO
Gates is the exclusive manufacturer of EuroGrip® Coupling Kits for select VW and Volvo models. Our years of collaboration with these leading automotive OEMs, enables us to design, engineer, and manufacture next generation, first-fit drive accessories for use in compact engine designs.
Cualidades
Flexible design accommodates component misalignment
Fiber-loaded construction maximizes torque capability, controls damping and extends part life
Excellent dimensional stability at high rotational speeds
Lubricated jacket minimizes coupling and end piece wear and retains tooth integrity
Predictable shear properties allow for component protection
Zero backlash and no moving parts enable silent operation
Designed for specific VW and Volvo vehicles
Coupling Kit includes: EuroGrip® Coupling, decoupler pulley.
Fiber-loaded construction maximizes torque capability, controls damping and extends part life
Excellent dimensional stability at high rotational speeds
Lubricated jacket minimizes coupling and end piece wear and retains tooth integrity
Predictable shear properties allow for component protection
Zero backlash and no moving parts enable silent operation
Designed for specific VW and Volvo vehicles
Coupling Kit includes: EuroGrip® Coupling, decoupler pulley.
Información técnica
Atributos
| Tamaño | 42 |
|---|---|
| Material | rubber;elastomeric compound |
| Temperatura máx. | 100 °C |
| Peso | 0.25 kg |
| Temperatura mín. | -25 °C |
| Diámetro exterior | 102 mm |
| Tipo | sleeve |
Mostrar UNSPSC/ECL@SS/Customs
112,21 € Sin IVA
/ unidad
135,77 € IVA incluido
- Entrega estimada (15) días
