Referencias
Norton:66252828235
Rubix:798740477000
EAN:8711479983320


Resumen técnico
| Diámetro | 230 mm |
|---|---|
| Grosor | 1.9 mm |
| Material abrasivo | óxido de aluminio |
Documentos
Detalles de producto : A46Q-230X1.9X22.23-T41 NOR-ALU
Norton Aluminium sets an industrial performance standard amongst conventional aluminium oxide grain technologies. Made up of an advanced grain and bond system the Norton Alu wheel lasts longer and removes material quicker, you can rely on it to provide optimum performance to price ratio throughout all aluminium applications.
Disc Ultra Thin Cut-Off for angle grinder - ALU - Norton ALU - 230x1.9x22.23mm
Cualidades
Specially developed grain and bond system, designed to cut through aluminium and non-ferrous metals without clogging
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material
Aplicaciones
Aluminio
Información técnica
Atributos
| Diámetro | 230 mm |
|---|---|
| Grosor | 1.9 mm |
| Material abrasivo | óxido de aluminio |
| Diámetro de escariado | 22.23 mm |
| Aplicación | aluminio |
| Forma | round |
| Velocidad máx. | 80 m/s |
| Serie | norton alu |
Mostrar UNSPSC/ECL@SS/Customs
3,53 € Sin IVA
/ unidad
4,27 € IVA incluido
- Entrega estimada (15) días