Referencias
NSK:NN 3009TBKRE44CC0P4
Rubix:798558102000
EAN:00029176711114
Documentos
Detalles de producto : NN 3009 TBKRE44CC0P4
Cualidades
•Cylindrical roller bearings (CRB) feature higher radial rigidity and can take higher radial loads than ball bearings; this makes them especially suitable for applications that require high rigidity such as lathe spindles, and for use as rear end bearings subjected to large belt loads
The optimized internal design and cage shape of NSK cylindrical roller bearings are the reason why they achieve low heat generation and stable operation in high-speed applications
Double-row cylindrical roller bearings are also available in“E44” Specification for oil lubrication with lubrication holes and oil groove in the center of the outer ring
The optimized internal design and cage shape of NSK cylindrical roller bearings are the reason why they achieve low heat generation and stable operation in high-speed applications
Double-row cylindrical roller bearings are also available in“E44” Specification for oil lubrication with lubrication holes and oil groove in the center of the outer ring
Información técnica
Atributos
| Diámetro interior | 45 mm |
|---|---|
| Diámetro exterior | 75 mm |
| Anchura | 23 mm |
Mostrar UNSPSC/ECL@SS/Customs
359,96 € Sin IVA
/ unidad
435,55 € IVA incluido
- Entrega estimada (15) días

