Referencias
NSK:MRJ2.1/2J
Rubix:120340000003
EAN:00747023011759


Resumen técnico
| Diámetro interior | 63.5 mm |
|---|---|
| Diámetro exterior | 139.7 mm |
| Holgura del rodamiento | cn |
Documentos
Detalles de producto : MRJ2.1/2
Aplicaciones
Traction Motors (NH and NU);Electric Motors, medium to large size;Pumps and Compressors (Centrifugal Pump, Deepwell Pump,Slurry Pump, Screw Compressor);Plastic Forming Equipment;Blowers and Fans;Gears and Drives;Coal Pulverizers (NN);Construction Equipment;Heavy Equipment;Machine Tool Spindle;Calender Rolls of Paper Making Machines;Transmissions;Printing Presses;Mold Oscillator Tables;Continuous Casters, Float End;Turbines;Crushers;Journal Boxes;Speed Reducers;Table Rollers for Steel Mills;Oil Field Equipment (Pump Jack)
Información técnica
Atributos
| Diámetro interior | 63.5 mm |
|---|---|
| Diámetro exterior | 139.7 mm |
| Holgura del rodamiento | cn |
| Junta | abierto |
| Material | bearing steel |
| Jaula | acero |
Mostrar UNSPSC/ECL@SS/Customs
263,96 € Sin IVA
/ unidad
319,39 € IVA incluido
- Entrega estimada (15) días