Referencias
SMC:CU10-10T
Rubix:799254435000
fabricante:CU10-10T

Documentos
Detalles de producto : CU10-10T
The SMC CU10-10T is a compact free-mounting cylinder from the CU series, designed to save space and allow direct and precise mounting.
Features
Specifications
Standards and operating instructions
Features
- Single-acting, spring return.
- 10 mm bore and 10 mm stroke.
- Reduced overall dimensions and direct, precise mounting.
- Compatible with auto-switch.
Specifications
- Maximum pressure: 0.7 MPa (7 bar).
- Length: 62 mm.
- Connection: M5×0.8.
- Operating temperature: -10 to 70 °C.
- Body in aluminium alloy.
Standards and operating instructions
- SMC recommends connecting a speed controller and limiting the speed to 500 mm/s or less.
Información técnica
Atributos
| Diámetro de cilindro | 10 mm |
|---|---|
| Carrera de cilindro | 10 mm |
| Tipo | cilindro de montaje libre |
| Presión de servicio máx. | 7 bar |
| Longitud | 62 mm |
| Max. Temperatura de funcionamiento | 70 °C |
| Conexión | m5×0,8 |
| Material | aluminium alloy |
Mostrar UNSPSC/ECL@SS/Customs
40,37 € Sin IVA
/ unidad
48,85 € IVA incluido
- Entrega estimada en (15) días