SK.453N JUEGO VASOS 1/2'' Y 3/4''
Caja de vasos 6 caras 1/2" y 3/4" de 8 a 50 mm
Ver información técnicaReferencias
Facom:SK.453N
Rubix:798527327000
EAN:3148515179303

Detalles de producto : SK.453N JUEGO VASOS 1/2'' Y 3/4''
Founded in 1918, FACOM is at the heart of the industrial adventure of the 20th century. Starting from a single and modest adjustable wrench in its beginnings, FACOM has become the leading brand of hand tools in Europe. With innovation and excellence as markers, the history of FACOM can be summarized in three points:.
COFRE VASOS 1/2 , 3/4 MM
Cualidades
•1/2 in and 3/4 in hexagon socket set from 8 to 50 mm
Included BT.6A metal box: 468 x 190 x 160 mm
Included BT.6A metal box: 468 x 190 x 160 mm
Información técnica
Atributos
| Adaptador de llave cuadrada | 1/2 et 3/4 '' |
|---|---|
| Longitud | 468 mm |
| Peso | 17200 g |
Mostrar UNSPSC/ECL@SS/Customs
866,80 € Sin IVA
/ unidad
1048,83 € IVA incluido
- Entrega estimada (15) días
