Referencias
SMC:SX5000-16-1A
Rubix:752100081043
fabricante:SX5000-16-1A
EAN:3618036198287

Documentos
Detalles de producto : SX5000-16-1A
The SX series unique design combines both solenoid assemblies (when using double solenoid 2/3 position) on the same side of the valve, opposite the ports, allowing for greater space savings and simplified wiring access. The SX series valves are available with numerous manifold options which allow for easier installation and improved operation.
SX5000-16-1A, Fijación F2 para SX5000
Información técnica
Atributos
| Peso neto | 80 g |
|---|---|
| Tipo | accesorio para dispensador individual |
Mostrar UNSPSC/ECL@SS/Customs
2,98 € Sin IVA
/ unidad
3,61 € IVA incluido
- Entrega estimada (15) días