Referencias
Bahco:4521N-H
Rubix:799210677000
EAN:7314151837808


Resumen técnico
| Número de abrazaderas/garras | 4 |
|---|---|
| Capacidad interior | 30 mm |
| Profundidad | 60 mm |
Detalles de producto : EXTRACTOR RODAMIENTOS 4521N-H
Cualidades
•For extracting ball bearings from housings, ball bearing outer races, bushings and oil seals
The extractor shank has multiple slots (1-4) which allows uniform spreading on the periphery and safe removal of the ball bearing
When placed inside the ball bearing and turning the nut, the bearing will be grip by the inside
The extractor shank has multiple slots (1-4) which allows uniform spreading on the periphery and safe removal of the ball bearing
When placed inside the ball bearing and turning the nut, the bearing will be grip by the inside
Información técnica
Atributos
| Peso neto | 120 g |
|---|---|
| Número de abrazaderas/garras | 4 |
| Capacidad interior | 30 mm |
| Profundidad | 60 mm |
| Diámetro | 30 mm |
| Tipo | ball bearing internal extractors |
Mostrar UNSPSC/ECL@SS/Customs
78,03 € Sin IVA
/ unidad
94,42 € IVA incluido
- Entrega estimada (15) días