Referencias
Bahco:7805SM-19
Rubix:798266997000
EAN:7314153011398

Detalles de producto : 7805SM-19 VASO LARGO 1/2, 19
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Cualidades
1/2" Square Drive Deep Sockets with Metric Hex Profile
Información técnica
Atributos
| Peso neto | 165 g |
|---|---|
| Longitud | 82.6 mm |
| Acabado | pulido |
| Peso | 163 g |
Mostrar UNSPSC/ECL@SS/Customs
17,65 € Sin IVA
/ unidad
21,36 € IVA incluido
- En stock; entrega ≈24/48h
