Referencias
Freudenberg Sealing Technologies:40421928
Rubix:781310158038
fabricante:40421928

Detalles de producto : AUASOB 28 36 4,8 94AU 40421928
The ASOB wiper is a dirt wiper with a projecting wiping lip without sheet-metal reinforcement. The single-acting wiper protects the cylinder from the ingress of dirt; by deforming it into a kidney shape the wiper can be mounted quickly and easily.
AUASOB 28 36 4,8 94AU 40421928
Información técnica
Atributos
| Peso neto | 2 g |
|---|---|
| Diámetro interior | 28 mm |
| Diámetro exterior | 36 mm |
| Altura | 7 mm |
| Ejecución | au asob |
| Material | 94 au 925 |
Mostrar UNSPSC/ECL@SS/Customs
15,79 € Sin IVA
/ unidad
19,11 € IVA incluido
- Entrega estimada (15) días
