Referencias
Ansell:58-435-7
Rubix:798615859000
fabricante:58435070
EAN:0076490470920



Detalles de producto : GUANTE T-7 58-435 ALPHATEC
Guante de nitrilo flocado con agarre Ansell grip, longitud 380 mm, grueso 0.40 mm, antiestàtic.
The dexterity of a heavy duty unlined style wet/oily grip performance of ANSELL GRIP™ technology.
Cualidades
- ANSELL GRIP technology ensures optimal control and confidence when handling oily or wet objects and requires less force to control slippery objects, reducing hand and arm fatigue
- Creates safe and secure glove contact with tools or part surfaces by wicking liquids into glove coating micro-channels
- The heavy-duty 58-435 has a 16-mil shell effective against hydrocarbon derivatives, alcohol bases, many solvents and esters.
- The nitrile coating offers superior snag, puncture and abrasion protection for long-term wear. A foldable gutter cuff helps prevent dripping onto the forearm, while an extra-long cuff (58-435) extends protection to the upper forearm
- Longer version than the 58-430 for further protection
- Compliant with FDA food handling requirements
Aplicaciones
Metalworking & assembly operations|Body painting including surface inspection|Applying sealers, touching up|Painting or cleaning tools or robots|Warehousing of raw materials|Transferring liquids and solids between vessels and tanks and process equipment|Opening furnaces draining pumps valves or lines and crackers BTX process
Información técnica
Atributos
| Peso neto | 111 g |
|---|---|
| Tamaño | 7 |
| Longitud | 380 mm |
| Valor de protección química | ajklopt |
| Material Principal | nitrilo |
| Color | verde |
| Grosor | 0.7 mm |
Mostrar UNSPSC/ECL@SS/Customs
78,24 € Sin IVA
/ 12 unidades
94,67 € IVA incluido
- Entrega estimada (15) días