NANO-LOK 3101298 1,95 M - ANTICAIDAS AUTORRETRACTILES

3M™ DBI-SALA® Nano-Lok™ Sistema anticaída personal retráctil, de doble ramal, cincha

Ver información técnicaVer documentos

Referencias

DBI-SALA:3101298
Rubix:798428044000
EAN:3660570032725
brand logo

Documentos

Detalles de producto : NANO-LOK 3101298 1,95 M - ANTICAIDAS AUTORRETRACTILES


Nano-Lok pata doble 1,94 m - conexión SRL doble de acero con abertura de 19 mm - gancho de barra de refuerzo de aluminio del dispositivo de anclaje con abertura de 57 mm; SRL Nano-Lok pata doble 1,94 m - conexión SRL doble de acero con abertura de 19 mm - gancho de barra de refuerzo de aluminio del dispositivo de anclaje con abertura de 57 mm. Certificado EN 360.

Cualidades

•Extremely compact and lightweight twin-leg personal self-retracting lifeline designed for working at height
Durable nitrile rubber energy absorber cover designed to last 4 times longer than previous version
Smart activating brake system provides fall clearance as low as 1.2 m (4 ft.) - up to 4 m (13 ft.) less than lanyards
Reduced energy absorber size is more user friendly and convenient compared to previous version
Lightweight speed connect system reduces connect and disconnect time by up to 60%
19 mm (3/4") Dyneema® fibre and polyester web lifeline
Equipped with 3M™ Connected Safety ID (CSID), a pre-programed RFID tag that makes it easier to track and manage equipment using the 3M™ Inspection and Asset Management System (system available by subscription)

Información técnica


Atributos
495,18 € Sin IVA
/ unidad
599,17 € IVA incluido
  • Entregado normalmente en ( 2 ) días