Referencias
Honeywell:1011021
Rubix:798430943000
EAN:7312550110218


Resumen técnico
| Tratamiento | antirayado |
|---|---|
| Ocular | verde |
| Piezas laterales ajustables | si |
Documentos
Detalles de producto : GAFAS DE PATILLA 1011021 XC MONT.AZUL ANTIARAÑAZOS IR 3
Xtra Coverage, Xtra Comfort, Xtra Control. MMT -"Multi-Material Technology" Tecnología de materiales múltiples que proporciona mayor comodidad. Una lente protectora de curvatura base 9 que proporciona una cobertura eficaz para la zona de los ojos. Longitud de las patillas y ángulo pantoscópico ajustable. Marcado de lente 6.0 1 FT.
Cualidades
Adjustment of pantoscopic angle and temple length to ensure optimum adjustment, perfectly filling the gaps. MMT-Multi-Material Technology® is used for better comfort. The front bar is coated on its full length with a flexible, shock-absorbing and anti-slip elastomer RX insert for XC glasses. A solution that allows eyeglass wearers to benefit from the advantages of optimized comfort and protection provided by the XC compared to traditional solutions. The corrective lenses are also protected by the XC lenses against any risk of scratching.
Aplicaciones
General use and impact protection (45 m/s). Mechanical work (grinding. shooting. milling).
Información técnica
Atributos
| Tratamiento | antirayado |
|---|---|
| Ocular | verde |
| Piezas laterales ajustables | si |
| Color | negro |
Mostrar UNSPSC/ECL@SS/Customs
17,11 € Sin IVA
/ unidad
20,70 € IVA incluido
- En stock; entrega ≈24/48h