VP742R-5YO1-03FA

VP700, 3 Port Pilot Operated Poppet

Ver información técnicaVer documentos
Referencias
SMC:VP742R-5YO1-03FA
Rubix:799249704000
fabricante:00724801
brand logo
Resumen técnico
Tipovp700, 3 port pilot operated poppet
Número de puertos3
Documentos

Detalles de producto : VP742R-5YO1-03FA


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.

Cualidades

3 Port Pilot Operated Poppet (VP700). Port size: 3/8, 1/2. Body ported, Base mounted. Normally Closed or Normally Open (Changeable).

Información técnica


Atributos
Tipovp700, 3 port pilot operated poppet
Número de puertos3
Mostrar UNSPSC/ECL@SS/Customs
151,47 Sin IVA
/ unidad
183,28 IVA incluido
  • Entrega estimada (15) días