Referencias
Petzl:A015AA00
Rubix:798937364000
EAN:3342540826953
Documentos
Detalles de producto : GAFA PROTECCION VIZIR TRANSPARENTE (>2019)
Pantalla de protección con sistema EASYCLIP para los cascos VERTEX y STRATO
Cualidades
- Reliable eye protection against high-speed particle projections.
- Anti-scratch and anti-fog treatments for improved visibility in all conditions.
- Compatibility with VERTEX and STRATO helmets, offering a tailored protection solution.
- Quick and easy installation thanks to the EASYCLIP attachment system.
- Optimum comfort with the option of wearing glasses under the visor.
- Quick changeover between work and storage positions, allowing great flexibility.
- Increased durability, with a lifespan of up to 10 years.
- Anti-scratch and anti-fog treatments for improved visibility in all conditions.
- Compatibility with VERTEX and STRATO helmets, offering a tailored protection solution.
- Quick and easy installation thanks to the EASYCLIP attachment system.
- Optimum comfort with the option of wearing glasses under the visor.
- Quick changeover between work and storage positions, allowing great flexibility.
- Increased durability, with a lifespan of up to 10 years.
Aplicaciones
This helmet shield is ideal for workers at height, particularly in the construction, oil and chemical industries, as well as in industrial maintenance activities. It is particularly suited to environments where the risk of particle splashes is high, and where eye protection is essential to guarantee user safety. Its compatibility with VERTEX and STRATO helmets makes it ideal for use in combination with other safety equipment, ensuring complete head and eye protection.
Información técnica
Atributos
| Ocular | incoloro |
|---|---|
| Tratamiento | antirrayado y antivaho |
| Material Principal | policarbonato |
Mostrar UNSPSC/ECL@SS/Customs
43,70 € Sin IVA
/ unidad
52,88 € IVA incluido
- Entrega estimada (15) días


