Referencias
JSP:FAR0503
Rubix:798570849000
EAN:5038428162197

Detalles de producto : FAR0503 CUERDA DE HERRAMIENTAS DOBLE
Made of highly visible 16mm tubular webbing. Twin capacity for tool holding or a method of changing tools. Max 10 kg. High visibility. Elasticated. Holds tools up to 10 kg. Length from 85 cm to 135 cm. Provided with a light weight connector for attachment to the user's belt.
Información técnica
Atributos
| Material Principal | elastan |
|---|---|
| Tipo | tool laynard |
| Material | elastic |
Mostrar UNSPSC/ECL@SS/Customs
15,40 € Sin IVA
/ unidad
18,63 € IVA incluido
- Entrega estimada (15) días