Referencias
Gedore:8553
Rubix:798180945000
fabricante:1939068
EAN:4010886869734

Documentos
Detalles de producto : 1939068 8553
Tap and die set M3-M6 In plastic case Dimensions: 275 x 150 x 42 mm For internal threads M3 - M6 For external threads M3 - M6, max. 40 mm long Ratchet drive system with extension unit Additional guide sleeve for dies to ensure accurately aligned thread cutting along the bar axis, with swarf collector Drives: Ratchet with extension Taps: Quick-clamp tap wrench with M3-M6 taps Dies: Die handle with guide disc and M3-M6 dies Accessories: Fixing screws and angle screwdriver
Información técnica
Atributos
| Número de elementos | 19 |
|---|---|
| Rango | m3-m6 mm |
| Material de la carcasa | plastic |
| Tipo de cola | 1/4-vierkantaandrijving (ratel met verlengstuk) |
Mostrar UNSPSC/ECL@SS/Customs
285,91 € Sin IVA
/ unidad
345,95 € IVA incluido
- Entrega estimada (15) días