Referencias
THK:SSR15XW1SS GK
Rubix:978150010087

Documentos
Detalles de producto : BLOCK SSR15XW1SSGK
THK SSR-XW Linear Carriages make use of a ball cage that helps to eliminate friction between ball bearings, offers low noise during use and long-term maintenance-free operation, along with high speed response.
Cualidades
Offer excellent rigidity
Impressive error-absorbing capabilities
Easy maintenance
Application-dependent energy savings
Impressive error-absorbing capabilities
Easy maintenance
Application-dependent energy savings
Aplicaciones
THK Linear bearings are designed to work with large loads
Información técnica
Atributos
| Anchura | 34 mm |
|---|---|
| Longitud | 56.9 mm |
| Altura en carril | 24 mm |
| Material | steel |
| Tamaño de diseño | 15 mm |
Mostrar UNSPSC/ECL@SS/Customs
116,80 € Sin IVA
/ unidad
141,33 € IVA incluido
- En stock; entrega ≈24/48h