Referencias
THK:SHS35R1SS
Rubix:963350006087

Documentos
Detalles de producto : BLOCK SHS35RSSGK
Since each row of balls is arranged at a contact angle of 45°, this model can be used in all directions.
With this type, the LM block has a smaller width (W) and tapped holes. Used in places where the space for the table width is limited.It maintains the height dimension of the Full-Ball type LM Guide HSR-R.
Información técnica
Atributos
| Anchura | 70 mm |
|---|---|
| Longitud | 122 mm |
| Altura en carril | 55 mm |
| Tamaño de diseño | 35 mm |
Mostrar UNSPSC/ECL@SS/Customs
211,09 € Sin IVA
/ unidad
255,42 € IVA incluido
- Entrega estimada (15) días
