Rodamiento de rodillos cónicos Timken 388DE, Diámetro interior: 55.562 mm
Tapered Roller Double Row Cone
Ver información técnicaReferencias
Timken:388DE
Rubix:500038803001
fabricante:100007526
EAN:0053893023465






Detalles de producto : 388 DE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Cualidades
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Aplicaciones
Gear reduction units; Calendar rolls; Industrial machinery
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 95,25x74,295x74,295 mm |
|---|---|
| Peso neto | 1300 g |
| Dimensiones del embalaje (lar. x an. x al.) | 152,4x101,6x101,6 mm |
| Peso con embalaje | 1300 g |
| Diámetro interior | 55.562 mm |
| Holgura del rodamiento | cn |
| Peso | 1.48 kg |
Mostrar UNSPSC/ECL@SS/Customs
688,35 € Sin IVA
/ unidad
832,90 € IVA incluido
- Entrega estimada (15) días