Rodamiento de rodillos cónicos Timken 582, Diámetro interior: 82.55 mm

Tapered Roller Bearings

Ver información técnica
Referencias
Timken:582
Rubix:500058200001
fabricante:100071972
EAN:0053893063713
Tapered Roller Bearing -  582-20024
Resumen técnico
Diámetro interior82.55 mm
Holgura del rodamientocn
Ver todas las caracteristicas

Detalles de producto : 582 @


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Cualidades

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Aplicaciones

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Información técnica


Atributos
Dimensiones logísticas (lar. x an. x al.)142x142x49 mm
Peso neto1340 g
Dimensiones del embalaje (lar. x an. x al.)141,732x141,732x49,022 mm
Peso con embalaje1339,9 g
Diámetro interior82.55 mm
Holgura del rodamientocn
Serie575
Mostrar UNSPSC/ECL@SS/Customs
139,13 Sin IVA
/ unidad
168,35 IVA incluido
  • Entrega estimada (15) días

Vea nuestros productos de categorías relacionadas