Rodamiento de rodillos cónicos Timken L432310, Diámetro exterior: 205.583 mm | Anchura: 18.258 mm
Tapered Roller Bearing Cup
Ver información técnicaReferencias
Timken:L432310
Rubix:543231000001
fabricante:100118072
EAN:0053893615653







Resumen técnico
| Diámetro exterior | 205.583 mm |
|---|---|
| Anchura | 18.258 mm |
| Holgura del rodamiento | cn |
Detalles de producto : L 432310
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Cualidades
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Aplicaciones
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 18,258x205,583x205,583 mm |
|---|---|
| Peso neto | 567 g |
| Dimensiones del embalaje (lar. x an. x al.) | 219,1512x219,1512x36,6776 mm |
| Peso con embalaje | 567,4 g |
| Diámetro exterior | 205.583 mm |
| Anchura | 18.258 mm |
| Holgura del rodamiento | cn |
Mostrar UNSPSC/ECL@SS/Customs
609,36 € Sin IVA
/ unidad
737,33 € IVA incluido
- Entrega estimada (15) días