Rodamiento de rodillos cónicos Timken L357049, Diámetro interior: 304.8 mm | Anchura: 50.8 mm
Tapered Roller Bearing Cone
Ver información técnicaReferencias
Timken:L357049
Rubix:535704900001
fabricante:100102102
EAN:0053893604169


Resumen técnico
| Diámetro interior | 304.8 mm |
|---|---|
| Anchura | 50.8 mm |
| Holgura del rodamiento | cn |
Detalles de producto : L 357049
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Cualidades
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Aplicaciones
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 50,8x346,776x346,776 mm |
|---|---|
| Peso neto | 10057 g |
| Dimensiones del embalaje (lar. x an. x al.) | 93,726x400,05x400,05 mm |
| Peso con embalaje | 10056,6 g |
| Diámetro interior | 304.8 mm |
| Anchura | 50.8 mm |
| Holgura del rodamiento | cn |
| Peso | 29.358 kg |
| Serie | l357000 |
| Anchura de rodamiento total | 107.947 mm |
| Carga estática básica, radial - C0r | 1310000 N |
| Carga dinámica básica, radial - Cr | 586000 N |
Mostrar UNSPSC/ECL@SS/Customs
4152,17 € Sin IVA
/ unidad
5024,13 € IVA incluido
- Entrega estimada (15) días