Rodamiento de rodillos cónicos Timken 365S, Diámetro interior: 49.213 mm | Anchura: 22.225 mm
Tapered Roller Bearing Cone
Ver información técnicaReferencias
Timken:365S
Rubix:500036504001
fabricante:100053241
EAN:0053893013954


Resumen técnico
| Diámetro interior | 49.213 mm |
|---|---|
| Anchura | 22.225 mm |
| Holgura del rodamiento | cn |
Detalles de producto : 365 S
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Cualidades
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Aplicaciones
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 22,225x66,04x66,04 mm |
|---|---|
| Peso neto | 366 g |
| Dimensiones del embalaje (lar. x an. x al.) | 87,884x87,884x37,846 mm |
| Peso con embalaje | 365,6 g |
| Diámetro interior | 49.213 mm |
| Anchura | 22.225 mm |
| Holgura del rodamiento | cn |
| Peso | 1.242 kg |
| Serie | 365 |
| Anchura de rodamiento total | 20.638 mm |
| Carga estática básica, radial - C0r | 95800 N |
| Carga dinámica básica, radial - Cr | 102000 N |
Mostrar UNSPSC/ECL@SS/Customs
87,07 € Sin IVA
/ unidad
105,35 € IVA incluido
- Entrega estimada (15) días




