Referencias
Timken:9285
Rubix:500928500001
EAN:0053893389172
Detalles de producto : 9285
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Cualidades
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Aplicaciones
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 46,038x117,348x117,348 mm |
|---|---|
| Peso neto | 2786 g |
| Dimensiones del embalaje (lar. x an. x al.) | 62,0776x174,7012x174,7012 mm |
| Serie | 9200 |
Mostrar UNSPSC/ECL@SS/Customs
479,83 € Sin IVA
/ unidad
580,59 € IVA incluido
- Entrega estimada (15) días