Referencias
Stanley:STHT37230-0
Rubix:799212967000
EAN:3253560372309

Documentos
Detalles de producto : FLEXOMETRO CONTROL-LOCK 3 MT X 19 MM STHT37230-0
Lightweight and compact with a rubber over-moulded case the STANLEY® CONTROL-LOCK™ 3M (19mm wide) Tape Measure is ergonomically designed to ensure both comfortable grip and convenient use whilst delivering pro grade durability and extended reach in a compact design. The tape measure features a 19mm blade width and a strong reach of 2. 7 metres. The first eight centimetres of the blade have been treated with a durable BladeArmor® coating for better resistance to abrasion or breakage. Furthermore, the blade features a double-sided print to allow quick and easy overhead measurements. STANLEY® CONTROL-LOCK™ 3M tape comes with a multi-catch hook for better grip and ultimate versatility for use on all surfaces.
Cualidades
•NEW COMPACT & LIGHTWEIGHT DESIGN for better grip and added comfort and usability
DOUBLE-SIDED BLADE PRINT facilitates awkward or overhead measurements
IMPROVED BLADE DURABILITY: First 8cm treated with BladeArmor® coating to reinforce the most vulnerable part of the blade and reduce the risk of kinks or tears
MULTI-CATCH HOOK ensures ultimate versatility for use on all surfaces
PORTABILITY: Can be easily secured to a belt, pocket, or waistband using the integral belt clip
DURABLE, RUBBER OVER-MOULDED CASE to help withstand multiple drops at the jobsite
CLASS II ACCURACY suitable for most professionals, providing a reassuring +/-0,5mm error tolerance at 1m
DOUBLE-SIDED BLADE PRINT facilitates awkward or overhead measurements
IMPROVED BLADE DURABILITY: First 8cm treated with BladeArmor® coating to reinforce the most vulnerable part of the blade and reduce the risk of kinks or tears
MULTI-CATCH HOOK ensures ultimate versatility for use on all surfaces
PORTABILITY: Can be easily secured to a belt, pocket, or waistband using the integral belt clip
DURABLE, RUBBER OVER-MOULDED CASE to help withstand multiple drops at the jobsite
CLASS II ACCURACY suitable for most professionals, providing a reassuring +/-0,5mm error tolerance at 1m
Información técnica
Atributos
| Caja | caucho |
|---|---|
| Anchura | 19 mm |
| Tipo | tape measure |
Mostrar UNSPSC/ECL@SS/Customs
11,00 € Sin IVA
/ unidad
13,31 € IVA incluido
- Entrega estimada (15) días








