Referencias
Renold:GY35A1X10FT
Rubix:798384895000
EAN:0673766000432



Detalles de producto : GY35A1X10FT
The Renold Synergy has earned an unrivaled reputation as the only true high-performance roller chain on the market. This is not only due to years of research and testing that have gone into its design, but is also the result of feedback from engineers around the world who have confirmed the wear resistance, fatigue resistance, and exceptional service life achieved with the Renold Synergy specification.
High-Performance Chains: Synergy Roller Chain in a Box
Información técnica
Atributos
| Peso neto | 1,068 g |
|---|---|
| Paso de cadena | 9.525 mm |
| Perfil | simplex (1) |
| Código ISO | 06c-1 |
| Material | steel |
| Longitud del perno | 12 mm |
| Fuerza de tracción mín. | 7.9 kN |
| Altura de placa | 8.6 mm |
| Tipo de placa | redondo |
| Longitud de cadena | 3048 m |
| Cadena | asa 35-1 |
Mostrar UNSPSC/ECL@SS/Customs
0,01 € Sin IVA
/ cm
0,01 € IVA incluido
- Entrega estimada (15) días