GAFA SVP400 OCULAR INCOLORO, MONTURA INCOLORA. ANTIVAHO Y ANTI-RAYADO
SVP400
Ver información técnicaVer documentosReferencias
Honeywell:1035641
Rubix:798935752000
fabricante:1035641
EAN:7312550356418

Documentos
Detalles de producto : GAFA SVP400 OCULAR INCOLORO, MONTURA INCOLORA. ANTIVAHO Y ANTI-RAYADO
Protección ocular ergonómica con estilo, montura gris y ocular gris. Protección antivaho y antirrayaduras.
Cualidades
•9-base wraparound lens for full protection and better field vision
Comfort improved by rubber, dual-material, non-slip temple tips
Cushioned nose bridge
Polycarbonate lens available with K&N coating: anti-fog and/or anti-scratch
U6 grade-level lens filters > 99.9% UVB/UVA for far and near UV transmittance
Available in Clear and Gray frames, and 4 lens tints including -Indoor/Outdoor and Silver Mirror
Certified to meet EN 166
Frameless, stylized look
Comfort improved by rubber, dual-material, non-slip temple tips
Cushioned nose bridge
Polycarbonate lens available with K&N coating: anti-fog and/or anti-scratch
U6 grade-level lens filters > 99.9% UVB/UVA for far and near UV transmittance
Available in Clear and Gray frames, and 4 lens tints including -Indoor/Outdoor and Silver Mirror
Certified to meet EN 166
Frameless, stylized look
Información técnica
Atributos
| Tratamiento | antirrayado y antivaho |
|---|---|
| Ocular | incoloro |
| Color | incoloro |
Mostrar UNSPSC/ECL@SS/Customs
7,06 € Sin IVA
/ unidad
8,54 € IVA incluido
- Entrega estimada (15) días
