Referencias
Rexnord:UCF207C PA FV CLOSED
Rubix:620700107042
fabricante:64018


Resumen técnico
| Diámetro interior | 35 mm |
|---|---|
| Anchura | 120 mm |
| Distancia de fijación entre ejes | 92 mm |
Documentos
Detalles de producto : 64018 UCF 207 C
Cualidades
•Grub screws or eccentric collar shaft locking
PA FV polyamide housing
High mechanical and heat resistance. Proof to dust, humidity, washouts, steam, average aggressive chemical agents
PP FV polypropylene housing
Proof to highly aggressive chemical agents. Inferior loading ability
They differ from standard flange versions for their closed surface structure, ideal for sanification.
PA FV polyamide housing
High mechanical and heat resistance. Proof to dust, humidity, washouts, steam, average aggressive chemical agents
PP FV polypropylene housing
Proof to highly aggressive chemical agents. Inferior loading ability
They differ from standard flange versions for their closed surface structure, ideal for sanification.
Información técnica
Atributos
| Diámetro interior | 35 mm |
|---|---|
| Anchura | 120 mm |
| Distancia de fijación entre ejes | 92 mm |
| Material | pa fv polyamide (housing);polypropylene pp (cover);rubber (seal,o-ring);nickel plated brass (ball) |
| Altura | 120 mm |
| Serie | ucf207c |
| Diámetro de agarres de fijación | 11 mm |
| Número de orificios | 4 |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días