Referencias
Aventics:R422702811
Rubix:799186791000
fabricante:R422702811
EAN:3666750022012
Detalles de producto : C12PNF D50 H300 4222 311 00 2 2 [R422702811]
The AVENTICS Series CCL-IC (ISO 21287) cylinders with their compact and clean design can be used in a wide range of applications. Their smooth surface together with their materials, such as anodized aluminium, stainless steel, and NSF-H1 lubricants, make the cylinder ideal for the demanding requirements in the food and beverage industry
Cualidades
•Compact clean design
Available in nine sizes covering piston diameters from 16 mm to 100 mm
Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Universal mounting concept for easy assembly, without the need for additional mounting elements
Available in nine sizes covering piston diameters from 16 mm to 100 mm
Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Universal mounting concept for easy assembly, without the need for additional mounting elements
Información técnica
Atributos
| Diámetro de cilindro | 100 mm |
|---|---|
| Carrera de cilindro | 350 mm |
Mostrar UNSPSC/ECL@SS/Customs
418,29 € Sin IVA
/ unidad
506,13 € IVA incluido
- Entrega estimada (15) días

