Referencias
Aventics:7471323782
Rubix:799188289000
fabricante:7471323782
EAN:3661475962537
Detalles de producto : C12PN D40 H50 4212 311 00 2 2 [7471323782]
The AVENTICS Series CCL-IC (ISO 21287) cylinders with their compact and clean design can be used in a wide range of applications. Their smooth surface together with their materials, such as anodized aluminium, stainless steel, and NSF-H1 lubricants, make the cylinder ideal for the demanding requirements in the food and beverage industry
Cualidades
•Compact clean design
Available in nine sizes covering piston diameters from 16 mm to 100 mm
Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Universal mounting concept for easy assembly, without the need for additional mounting elements
Available in nine sizes covering piston diameters from 16 mm to 100 mm
Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Universal mounting concept for easy assembly, without the need for additional mounting elements
Información técnica
Atributos
| Diámetro de cilindro | 40 mm |
|---|---|
| Carrera de cilindro | 50 mm |
Mostrar UNSPSC/ECL@SS/Customs
309,56 € Sin IVA
/ unidad
374,57 € IVA incluido
- Entrega estimada (15) días

