Referencias
Bahco:K9501M-27
Rubix:798211750000
EAN:7314151802684

Documentos
Detalles de producto : K9501M-27
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Cualidades
1" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Información técnica
Atributos
| Peso neto | 600 g |
|---|---|
| Adaptador de llave cuadrada | 1 '' |
| Longitud | 59 mm |
| Acabado | fosfato |
| Peso | 655 g |
Mostrar UNSPSC/ECL@SS/Customs
40,14 € Sin IVA
/ unidad
48,57 € IVA incluido
- Entrega estimada (15) días
