Referencias
SMC:AS2301FS1-G01-06
Rubix:799246354000
fabricante:01508876
Documentos
Detalles de producto : AS2301FS1-G01-06
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Cualidades
•Large flow in-line style
Información técnica
Atributos
| Tipo | as2301fs1-g01-06 |
|---|
Mostrar UNSPSC/ECL@SS/Customs
16,22 € Sin IVA
/ unidad
19,63 € IVA incluido
- Entrega estimada (15) días