Referencias
SMC:AS3201F-02-12SA
Rubix:799170182000
fabricante:01285378

Detalles de producto : AS3201F-02-12SA
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Cualidades
•Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (grey handle)
Max. operating pressure 1MPa
Applicable tubing material: nylon, soft nylon, polyurethane
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (grey handle)
Max. operating pressure 1MPa
Applicable tubing material: nylon, soft nylon, polyurethane
Información técnica
Atributos
| Tipo de racor | r |
|---|---|
| Tipo | controlador de velocidad tipo codo |
| Material | pbt (cuerpo a); latón niquelado sin electrólisis (cuerpo b, guía de aguja); pom (mando); pbt (aguja); hnbr (junta en u); nbr (junta tórica, junta); nbr/acero inoxidable (junta) |
| Serie | as |
| Temperatura máx. | 60 °C |
| Temperatura mín. | -5 °C |
Mostrar UNSPSC/ECL@SS/Customs
17,36 € Sin IVA
/ unidad
21,01 € IVA incluido
- Entrega estimada (15) días