AS2201FS-01-08SA

Speed Controller

Ver información técnicaVer documentos
Referencias
SMC:AS2201FS-01-08SA
Rubix:799243502000
fabricante:02527045
brand logo
Resumen técnico
Tipo de racorr
Tipospeed controller
Documentos

Detalles de producto : AS2201FS-01-08SA


Elbow/universal type speed controller variants with indicator window allow for numerical verification of flow rate setting. The numerical flow rate control with indicator window allows for precise settings, while the Vernier scale indication provides 1/4 increment fine tuning. This reduces work hours and setting mistakes.

Cualidades

•Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)

Información técnica


Atributos
Tipo de racorr
Tipospeed controller
Mostrar UNSPSC/ECL@SS/Customs
18,67 Sin IVA
/ unidad
22,59 IVA incluido
  • Entrega estimada (15) días