Referencias
Freudenberg Sealing Technologies:MN03-10.17 42 X 62 X 0 X 8 X 0 PTFE K212
Rubix:798391231000
fabricante:24339346

Documentos
Detalles de producto : HTS2-9535 42 62 8 K212 PTFE 24339346
Cualidades
Good dry running properties
Steam resistant
Good thermal conductivity
Electroconductive/antistatic
Type can be easily matched to housing
Suitable for water applications
Anti-adhesive
Steam resistant
Good thermal conductivity
Electroconductive/antistatic
Type can be easily matched to housing
Suitable for water applications
Anti-adhesive
Aplicaciones
Fans;Gearboxes;Compressors;Pumps;Electrical drives;Mixers;Machine tools
Información técnica
Atributos
| Diámetro interior | 42 mm |
|---|---|
| Diámetro exterior | 62 mm |
| Anchura | 8 mm |
| Material | ptfe |
Mostrar UNSPSC/ECL@SS/Customs
408,67 € Sin IVA
/ unidad
494,49 € IVA incluido
- Entrega estimada (15) días
